Endress Hauser pH Probe

Sebelum PPN:
Rp25.999.900
Spesifikasi
CharacteristicDigital pH electrode for standard applications in process and environmental technology with dirt-repellent PTFE ring junction and built-in temperature sensor
ConnectionInductive, digital connection head with Memosens 2.0 technology
DesignAll shaft lengths with temperature sensor Advanced gel technology
Dimensions (inch)Diameter: 0.47; Shaft length: 4.72, 8.86, 14.17 and 16.73
Dimensions (mm)Diameter: 12; Shaft length: 120, 225, 360 and 425
Ex CertificationWith ATEX, IECEx, CSA C/US, NEPSI, Japan Ex and INMETRO approvals for use in hazardous areas Zone 0, Zone 1 and Zone 2
Ingress ProtectionIP68
MaterialSensor shaft: Glass to suit process pH membrane glass: Type A, B, F Metal lead: Ag/AgCl Aperture: Ring-shaped PTFE junction O-ring: FKM Process coupling: PPS fibre-glass reinforced Nameplate: ceramic metal oxide
Measuring PrinciplePotentiometric; Gel compact electrode with PTFE ring junction
Measuring RangeApplication A • pH: 1 to 12; Application B • pH: 0 to 14; Application F • pH: 0 to 10
Measuring/Application TaskpH
Process Pressure (bar)Applications A and B: 0.8 to 17 (11.6 to 246.5psi) absolute; Application F: 0.8 to 7 (11.6 to 101.5psi) absolute
Process Temperature (°C)Application A: –15 to 80 Application B: 0 to 135 Application F: 0 to 70
Process Temperature Range (°F)Application A: –15 to 80 Application B: 0 to 135 Application F: 0 to 70
Temperature SensorNTC 30K

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Digital pH sensor
Memosens CPS11E
CPS11E-AA7BTA2
Memosens 2.0 pH electrode for standard applications in process and water & wastewater industries

Long-term monitoring and limit control in processes with stable process conditions
Water and wastewater treatment
Feature
IIoT ready: Memosens 2.0 offers extended storage of calibration and process data, enabling better trend identification and providing a future-proof basis for predictive maintenance and enhanced IIoT services.
Low operating costs: Lab calibration and quick sensor exchange in the process result in minimized process downtime and longer sensor lifetime.
Robust, low maintenance electrode: Long poison diffusion path or optimized ion trap prevent poisoning of the electrode reference. Large, dirt-repellent PTFE junction protects from soiling by the medium.
Process glass is suitable for the full pH range and pressure-stable up to 17 bar (246.5 psi) absolute. Optional F-glass allows application in media containing hydrofluoric acid such as etching baths in semiconductor production.
Improved optional salt storage ensures reliable measurement in low conductivity applications such as boiler feed water.
Maximum process integrity through non-contact, inductive signal transmission.
Use
Field of application
Memosens CPS11E is the digital all-rounder for stable processes. It measures reliably even in extreme pH ranges or hazardous areas. Thanks to Memosens 2.0 digital technology, the pH sensor resists moisture and enables lab calibration, increasing process safety and simplifying operation. Its extended storage of calibration and process data provides the perfect basis for predictive maintenance. Designed for a long operating life and low maintenance, Memosens CPS11E offers you best value for money.
Long-term monitoring and limit monitoring of processes with stable process conditions:
- Chemical industry
- Pulp & paper industry
- Power plants (e.g. flue gas washers, boiler feed water)
- Incineration plants
Water & wastewater treatment:
- Drinking water
- Cooling water
- Well water
- Wastewater treatment plants
With ATEX, IECEx, CSA C/US, NEPSI, Japan, INMETRO approvals for use in hazardous areas, zones 0, 1 and 2.

Ulasan Produk

Tidak ada ulasan