Endress Hauser Nivotester Series Level Switch Level Sensors

Sebelum PPN:
Rp12.999.900
Spesifikasi
Ambient Temperature (°C)-20 to 60
Ambient Temperature (°F)-4 to 140
Certificates/ApprovalATEX, FM, CSA, NEPSI, EAC
Characteristic/Application2-channel level measurement device, level limit, switch delay, two-point control
Communication2 relays SPDT/DPDT
Measuring PrincipleConductive
Measuring/Application TaskPoint Level / Liquids
Minimum Density of Medium (uS)min. 10
Safety ApprovalOverfill protection WHG
Supply/Communication (V)85 to . 253 AC 20 to . 30 AC 20 to . 60 DC

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Conductive
Point level switch
Nivotester FTW325
FTW325-A2B1A
Point level switch with intrinsically safe signal circuit for connection to a conductive sensor
Feature
Cost-effective point level switch for conductive liquids
Intrinsically safe signal circuit EEx ia IIC for using sensors in hazardous areas
Line monitoring up to the sensor
Configurable sensitivity range
Alarm relay can be switched as second level relay (SPDT)
Easy wiring thanks to pluggable terminal blocks
Use
Field of application
The Nivotester FTW325 is a point level switch with intrinsically safe signal circuit for connection to a conductive sensor. It has a compact housing for easy series mounting on a standard DIN rail in the cabinet.
For point level detection in tanks for liquids also for hazardous areas. Overfill prevention for tanks with flammable or non-flammable water-polluting liquids. Pump dry running protection.
Mounting: Standard rails in cabinet
Two-point control and point level detection
Ambient temperature: -20 to +60°C (-4 to +140°F)
International explosion protection certificates

Ulasan Produk

Tidak ada ulasan

Halaman Terkait