Capacitance
Point level switch
Nivotester FTC325
FTC325-A2A31
Point level switch with intrinsically safe signal circuit for connection to a capacitance sensor
Endress Hauser Nivotester FTC325 Series Capacitance Point Level Switch Level Sensor
#Grup produk P111928231
Spesifikasi
| Ambient Temperature (°C) | -20 to 50 Serial montage |
|---|---|
| Ambient Temperature (°F) | -4 to 122 |
| Certificates/Approval | ATEX, IEC Ex, FM, CSA, TIIS |
| Characteristic/Application | Transmitter with intrinsically safe signal Calibrating using operating keys adjustable operating delay 2-wire PFM 3-wire Rail mounting: Wide: 45mm (PFM )Wide: 22,5 mm With adjustable hysteresis |
| Communication | 2 Relays |
| Measuring/Application Task | Point Level / Liquids, Point Level / Solids |
| Point Level/Liquid Measuring Principle | Capacitive Liquid |
| Point Level/Solid Measuring Principle | Capacitive Solid |
| Safety Approval | Overfill protection WHG |
| Specialities | Min / Max - changeover Test/correction key (PFM) |
| Supply/Communication (V) | 85 to . 253 AC 20 to . 60 DC |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
Feature
Highest safety due to intrinsically safe signal circuit EEx ia IICCalibration using operating keys
High functional safety thanks to: FailSafe pulse-frequency modulation (PFM) or 3-wire technology, checkable relay function
Compact housing for easy series mounting on a standard DIN rail in the cabinet
Pluggable terminal blocks make wiring easy
Point level and alarm relay
Use
Field of applicationThe Nivotester FTC325 is a point level switch with intrinsically safe signal circuit for connection to a capacitance sensor. It has a compact housing for easy series mounting on a standard DIN rail in the cabinet.
For point level detection in tanks containing liquids and silos containing bulk solids. Also for capacitance level probes, which may be applied in hazardous areas of category ATEX II (1) GD. Overfill prevention for tanks containing flammable or non-flammable fluids hazardous to water and dry running protection for pumps.
Two-point control (Δs with 3-WIRE)
Ambient temperature: -20 to +50°C (-4 to +122°F)
International explosion protection certificates, overfill prevention WHG





















































































































































/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-3.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
