Endress Hauser Liquiphant FTL51B Series Vibronic Level Switch Level Switch

Sebelum PPN:
Rp37.999.900
Spesifikasi
Ambient Temperature (°C)-40 to 70
Ambient Temperature (°F)-40 to 158
Certificates/ApprovalATEX, IEC Ex, CSA, NEPSI
Characteristic/ApplicationCompact vibronic device with an optional pipe extension up to 2 m; Modular housing concept; Wide range of certificates
CommunicationDC-PNP 3-wire Relays NAMUR
Design ApprovalEN 10204-3.1 ASME B31.3 Process Piping CRN
Main Wetted Parts316L
Measuring PrincipleVibration Liquids
Measuring/Application TaskPoint Level / Liquids
Minimum Density of Medium (g/cm³)0.5 (0.4 optional)
Process ConnectionThreads: G3/4A, G1A, R3/4inch, R1, NPT3/4, NPT1, Flanges: DN25 to DN100, ASME 1inch to 4inch, JIS 25A to 50A
Process Connection HygienicTri-Clamp ISO2852
Process Pressure/Maximum Overpressure Limit (bar)Vacuum...40
Process Pressure/Maximum Overpressure Limit (psi)Vacuum ... 580
Process Temperature (°C)-40 to +150
Process Temperature Range (°F)-40 to +302
Safety ApprovalOverfill protection WHG
Sensor Length (m)Up to 2
SpecialitiesRFID TAG for easy identification, Plug and play functionalities
Supply/Communication (V)10 to 55 / DC-PNP 3-wire 19 to 253 AC or 19 to 55 DC / relays NAMUR

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Liquiphant FTL41
FTL41-BBA8ABAAA3BJI1VCJ
The vibronic level switch in basic applications reduces complexities in your plant
Feature
One measuring system for any liquid. Simple to use with plug and play functionality based on active sensor technology
Better long-term stability compared to float switches
Repeatability of switching point
Universal use in all pumpable liquids
No need of maintenance
Use
Field of application
Over 6 million installed Liquiphant point level switches in the field worldwide prove the day-to-day realiability of this device. With its active sensor technology you always be sure that your device is working correctly.
In addition there is no need of adjustment to different media.
Point level switch with extension tube for all liquids.
Process connections: Threads, flanges and hygienic process connection (Tri-Clamp)
Temperature: -40 to +150°C (-40 to +302°F)
Pressure: -1 to +40bar (-14.5 to +580psi)
Sensor material: 316L
International explosion protection certificates, WHG

Ulasan Produk

Tidak ada ulasan