Endress Hauser Liquiphant FTL51B Series Point Level Switch Level Switch

Sebelum PPN:
Rp39.999.900
Spesifikasi
Ambient Temperature (°C)-60 to 70
Ambient Temperature (°F)-51 to 158
Characteristic/ApplicationCompact vibronic device with an optional pipe extension up to 6 m (19.7 ft); Modular housing concept; Wide range of certificates
Communication2-wire direct load HART DC-PNP 3-wire Relays NAMUR PFM Bluetooth® wireless technology
Design ApprovalEN 10204-3.1 NACE MR0175, MR0103 ASME B31.3 Process Piping AD2000 CRN AD 2000
Main Wetted Parts316L Alloy
Measuring/Application TaskPoint Level / Liquids, Density
Minimum Density of Medium (g/cm³)0.5 (0.4 optional)
Point Level/Liquids Certificates/ApprovalATEX, IEC Ex, CSA, NEPSI, KC, JPN Ex, INMETRO, UK Ex
Point Level/Liquids Measuring PrincipleVibration Liquids
Process ConnectionThreads: G3/4A, G1A, R3/4inch, R1, NPT3/4, NPT1, Flanges: DN25 to DN100, ASME 1inch to 4inch, JIS 25A to 100A
Process Connection HygienicTri-Clamp ISO2852
Process Pressure/Maximum Overpressure Limit (bar)Vacuum...100
Process Pressure/Maximum Overpressure Limit (psi)Vacuum ... 1450
Process Temperature (°C)-50 to +150
Process Temperature Range (°F)-58 to +302
Safety ApprovalOverfill protection WHG SIL2/ SIL 3 according to IEC 61508
Sensor Length (ft)19.7
Sensor Length (m)Up to 6
Supply/Communication (V)19 to 253 AC / 2-wire, 10 to 55 / DC-PNP 3-wire, 9 to 20 DC with relay DPDT, 19 to 253 AC or 19 to 55 DC with relay DPDT, 2-wire NAMUR, 2-wire PFM, 4-20mA HART

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Liquiphant FTL51B - digital, simple and safe
FTL51B-AAA4ABAAA3BJI1VCJ
Point level switch for all liquid media

Specialities
Heartbeat Technology,
Bluetooth® Operation and maintenance SmartBlue App,
LED Module,
RFID TAG for easy identification,
Second line of defense,
Ambient temperature down to -50°C (-60°C optional),
Temperature spacer for high process temperature,
Plug and play functionalities
Feature
Universal measuring principle for limit detection – proven vibronic technology
Developed according IEC 61508 for highest safety – SIL2/3 applications (3rd party approved)
Periodic proof testing is quickly and simple organized with guided wizards via the SmartBlue-App or via a test button or magnetic pin from outside. Via digital communication you can initiate the device for a fast and easy testing of the safety loop.
Heartbeat Technology allows safe, continuous diagnostics and a simple verification, without process interruption
Centralized asset management with easy online access to all device information thanks to digital communication
Second line of defense to protect the environment
Use
Field of application
The Liquiphant FTL51B is specialized for the process industry and developed to be used directly in SIL2 and SIL3 applications. You conduct periodic proof tests according to SIL or WHG mobile with an intuitive wizard. At the end you receive an automated documentation. Liquiphant measures reliably and is not affected by changing media properties, flow, turbulences, gas bubbles, foam, vibrations or build-up. The device is easy to use, has a digital connection and gives real-time data at hand.
Point level switch with extension tube for all liquids
Process connections: Threads, flanges and hygienic process connection (Tri-Clamp)
Temperature: -50 to +150°C (-58 to +302°F)
Pressure: -1 to +100bar (-14.5 to +1450psi)
Sensor material: 316L, Alloy
International explosion protection certificates, overfill protection WHG, SIL, marine approvals

Ulasan Produk

Tidak ada ulasan

Halaman Terkait