Endress Hauser LCD Digital Panel Multi-Function Meter for Analog
#Grup produk P111927977
Spesifikasi
| Display | LCD 17mm (0.67inch) 5-digit 7-segment bargraph Plain text display for unit/TAG Activatable backlight |
|---|---|
| Function | Display |
| Input | 1 x analogue 4...20 mA/HART® |
| Measuring Principle | Loop-powered field indicator |
| Measuring/Application Task | Process indicator & control units |
| Output | Not defined |
| Panel Mounting | Field panel mounting |
| Power Supply | Loop powered |
| SIL Rating | Not defined |
| Software Function | Not defined |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
RIA15 process indicator
RIA15-AAA1
Loop-powered Ex ia process indicator as field or control panel device for 4 to 20 mA signals or HART®protocol
Certificates
ATEX II2(1)G Ex ib [ia Ga] IIC T6 Gb
CSA C/US IS CI.I Div.1 Gr.A-D CSA C/US NI CI.I Div.2 Gr.A-D
CSA Ex ia, CI. I, Div. 1, Gr. ABCD
FM IS, CI. I, Div. 1, Gr. ABCD
EAC 1Ex ib IIC T6 Gb
IECEx Ex ib [ia Ga] IIC T6 Gb
JPN Ex ib IIC Gb
NEPSI Ex ib IIC Gb
UK II2(1)G Ex ib [ia Ga] IIC T6 Gb
ATEX IECEx II2(1)G Ex ib [ia Ga] IIC T6
marine certificate
UL C/US
RIA15-AAA1
Loop-powered Ex ia process indicator as field or control panel device for 4 to 20 mA signals or HART®protocol
Certificates
ATEX II2(1)G Ex ib [ia Ga] IIC T6 Gb
CSA C/US IS CI.I Div.1 Gr.A-D CSA C/US NI CI.I Div.2 Gr.A-D
CSA Ex ia, CI. I, Div. 1, Gr. ABCD
FM IS, CI. I, Div. 1, Gr. ABCD
EAC 1Ex ib IIC T6 Gb
IECEx Ex ib [ia Ga] IIC T6 Gb
JPN Ex ib IIC Gb
NEPSI Ex ib IIC Gb
UK II2(1)G Ex ib [ia Ga] IIC T6 Gb
ATEX IECEx II2(1)G Ex ib [ia Ga] IIC T6
marine certificate
UL C/US
Feature
Display of 4 to 20 mA measured values or optionally up to four of a sensor's HART® process variables in all industries; Use as primary or secondary HART® master5-digit measured value display with 17 mm (0.67") character height with dimension and bargraph; backlight can be activated
Panel-mount housing (IP65) or field housing (IP66; Ex approval) as local display; Minimal installation depth
No external power supply required; Voltage drop ≤1 V (HART® ≤1.9 V)
Easy 3-key operation for configuring the device
International approvals; marine approval
SIL interference freeness acc. to EN 60508
Use
Field of applicationThe process indicator is available with 4 to 20 mA or with HART® protocol. In the HART® version up to 4 measured values of one sensor can be indicated in alternation. For this the indicator can be set as primary or secondary HART® master and actively inquire the values from the sensor. The small voltage drop of < 1V (< 1.9 V with HART®) is a huge advantage especially in Ex-applications, where in most cases only a reduced voltage is available.
Display of 4 to 20 mA measured values or HART® process variables in all industries
Panel-mount housing or field housing as local display
Scalable display value
With the "Level" or "Analysis" options, basic settings can be made on selected sensors and available measured values and units can be preset quickly and easily.
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan





















































































































































/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
