Endress Hauser LCD Digital Panel Multi-Function Meter

Sebelum PPN:
Rp26.999.900 - Rp27.999.900
Spesifikasi
SIL Rating2

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
RMA42 process transmitter with control unit
RMA42-AAD
4-wire process transmitter with control unit as DIN rail device with up to two universal sensor inputs and optional SIL approval
Feature
SIL 2 approval (optional);
Marine approval
1 or 2 calculated values and linearization table
Min./max. value saved
5-digit 7-segment LC display, backlit
1 or 2 universal inputs
2 relays (optional)
Digital status output (Open Collector)
Use
Field of application
Analog measured values are indicated, evaluated and calculated by the process transmitter. With the integrated loop power supply two-wire sensors can be powered. The universal inputs enable the connection of current, voltage, RTDs and TCs. Limit values can be monitored and relays can be switched. Via analog outputs process signals can be forwarded. The integrated application package "differential pressure" allows the quick and easy commissioning for differential pressure applications.
The RMA42 process transmitter exhibits a display, analog inputs for process and status signals, analog and digital outputs, and an interface for configuration. Connected sensors can be powered by the integrated LPS. All measured and calculated values are available as a signal source for display, outputs, relays and the interface.
Plant and apparatus engineering
Control rooms and cabinets
Process control, recording and supervision
Signal adjustment and conversion
Overfill protection (WHG)

Ulasan Produk

Tidak ada ulasan