Endress Hauser Industrial Modular Thermometer

Sebelum PPN:
Rp8.099.900 - Rp11.999.900
Spesifikasi
Measuring PrincipleResistance Temperature Detector
Measuring/Application TaskThermometer

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
iTHERM ModuLine TST434B
Industrial modular thermometer
TST434B-AAA0AAB
RTD thermometer for outdoor and indoor ambient temperature measurement
Feature
Robust terminal heads according to DIN EN 50446 or stable plastic housings offer optimal protection from extreme ambient conditions
Reliable, long term stable and accurate indoor or outdoor ambient temperature measurement
Simple and fast wall mounting
Optional head transmitters: Analog 4 to 20 mA, HART®, PROFIBUS® PA, FOUNDATION Fieldbus™, IO-Link, PROFINET® over Ethernet-APL/SPE
Use
Field of application
The iTHERM ModuLine TST434B RTD thermometer is specially designed for monitoring the room temperature in almost all industries.
It is available as a complete unit including Endress+Hauser temperature transmitters for enhanced measurement accuracy and reliability compared to directly wired sensors. With a variety of common and advanced outputs and communication protocols, they offer easy customizing.
Outdoor or indoor ambient temperature measurement
Maximum measuring range: –50 to +150 °C (–58 to +302 °F)
Degree of protection: IP66/68 (NEMA Type 4x encl.)

Ulasan Produk

Tidak ada ulasan