Endress Hauser Graphical Graphic Recorder Measures Current

Sebelum PPN:
Rp54.999.900 - Rp98.999.900
Spesifikasi
CertificatesUL recognized CSA
CertificationUL CSA GP
Data Acquisition HousingPanel desktop housing field housing
Data Acquisition InterfaceRS232/485 (optional) Ethernet USB Modbus RTU Slave (optional) Modbus TCP Slave (optional)
Data Acquisition Measuring PrincipleElectronic Data Acquisition
Data Manager & Data Logger Housingpanel mounting desktop housing field housing
Data Manager & Data Logger InterfaceRS232/485 (optional) Ethernet USB Modbus RTU/TCP Slave (optional)
DisplayTFT 5.7inch colour graphic display
FunctionSecure data recording made easy - Monitor, visualize, record and communicate process values - every measurement value counts!
Input12 analog (max) (U, I, TC, RTD, frequency, pulse) 6 digital (max)
Maximal Input12 Analog (U, I, TC, RTD, frequency, pulse); 6 Digital
Maximum Output6 Relays; 1 Transmitter power supply
Measuring/Application TaskData Manager & Data Logger, Data Acquisition
Output6 relays (max) 1 transmitter power supply
Power Supply (V)100 to 230 AC ±10% 24 (-10%, +15%) AC/DC
Software PackageMathematics
Storage/Recordinginternal memory SD card USB flash drive

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Ecograph T RSG35 data manager
RSG35-B2A
Graphic data manager with up to 12 analog and 6 digital inputs

Function
"Secure data recording and signal analysis
Visualization
Integrated web server for device set-up
E-Mail notification
100 ms scan rate
Modular design for simple expansion
Data readout and processing via Field Data Manager Software
OPC server for indication of instantaneous values (optional)
Feature
Versatile: up to 12 universal inputs record a wide range of measuring signals
Clear layout: 5.7" TFT screen for displaying measured values in a maximum of four groups, with digital, bar graph and curve display
Safe: reliable data archiving with internal memory and separate SD card
Easy: intuitive operation via the navigator (jog/shuttle dial) on site, or user-friendly operation at the PC via the integrated web server
Compact: low installation depth, saves space and money
System-enabled: common interfaces such as Ethernet, RS232/485, USB and optional slave function for Modbus RTU/TCP
Informative: e-mail notification in event of alarms and limit violation
Use
Field of application
Safe and complete recording and visualization of all process sequences. Demands on process monitoring and data recording are becoming more and more complex. Because every measurement value counts, the Universal Data Manager Ecograph T RSG35 records, visualizes and monitors all analog or digital input signals. The unit is easy to use and comes with features to save costs and simplify data acquisition. Due to its variety of communication possibilities a simple system integration is possible.
The Ecograph T is the right solution for a wide range of applications such as:
Quality and quantity monitoring in the water and wastewater industry
Temperature monitoring in metal working
Monitoring of processes in power stations
Displaying and recording of critical process parameters
Tank and level monitoring

Ulasan Produk

Tidak ada ulasan