Endress Hauser FTW33 Series Conductive Level Switch

Sebelum PPN:
Rp18.999.900 - Rp22.999.900
Spesifikasi
Ambient Temperature (°C)-40 to 70
Ambient Temperature (°F)-40 to 158
Certificates/ApprovalCSA C/US
Characteristic/ApplicationCompact point level switch for using in pipes and in storage, mixing and process vessels with or without an agitator, for water based or oil based media, with active build up compensation,flush mounting
CommunicationDC PNP
Design ApprovalEN 10204-3.1
Hygienic Approval3A, EHEDG
Main Wetted PartsSensor: 316L Sensor isolation: PEEK
Measuring PrincipleConductive
Measuring/Application TaskPoint Level / Liquids
OptionsWeld-in adapter, Process adapter for hygienic process connections
Process ConnectionThread G1, G1/2, G3/4, M24
Process Connection HygienicClamp ISO 2852 1 to 1 1/2inch, 2inch, DIN11851 Pipe union
Process Pressure/Maximum Overpressure Limit (bar)Vacuum ... 25
Process Pressure/Maximum Overpressure Limit (psi)Vacuum ... 362.5
Process Temperature (°C)Standard: -20 to 100 Cleaning: -20 to 150 for 1h ( -4 to 302°F for 1h)
SpecialitiesCIP and SIP suitable Conductive foam is detectable or can be switched off
Supply/Communication (V)10 to 30 DC

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Conductive
Point level detection
Liquipoint FTW33
FTW33-AA4NW5J
Very compact flush-mounted probe for liquid and pasty media
Feature
Perfect fit to the hygienic industry thanks to flush-mounted design, which allows pigging of pipes
Safe and reliable measurement due to build-up compensation, ensuring reliable switching; IO-Link reduces costs and complexity due to easy configuration and flexible integration in all fieldbus systems
Individual adjustment to each medium not necessary
Easy installation thanks to compact design, even in tight conditions or where access is restricted
Broad range of process connections for installation in new and existing plants
CIP and SIP cleanability ensured - up to protection class IP 69
LED display for on-site function check
Use
Field of application
The Liquipoint FTW33 is developed for the food industry and meets all international hygiene requirements. The device also fits perfectly for applications in all industries. For use in pasty and sticky media and media with heavy build-up.
For use in pipes and in storage, mixing and process vessels with or without an agitator. For liquids with electrical conductivity >1 μS/cm or dielectric constant >2. Developed for the food industry. Detection of foam occurring within the food industry possible.
Process connections: Threads and hygiene connections
Sensor length: Flush-mounted
Temperature: -20 to +100°C (-4 to +212°F), CIP/SIP to 150°C (302°F) for 1 hour
Pressure: 0 to 25bar abs (0 to 362,5psi abs)
Hygienic certificates

Ulasan Produk

Tidak ada ulasan