Endress Hauser FTW32 Series Conductive Level Switch
#Grup produk P111927773
Spesifikasi
| Ambient Temperature (°C) | -40 to 70 |
|---|---|
| Ambient Temperature (°F) | -40 to 158 |
| Certificates/Approval | ATEX, EAC Ex |
| Characteristic/Application | Compact rope probe with multi point detection possible up to 5 switch points. Simple rope shortening possible |
| Communication | DC PNP Relay |
| Components | Transmitter: FTW325 |
| Main Wetted Parts | 316L, FEP, PPS |
| Maximum Tensile Strength (N) | 500 |
| Measuring Principle | Conductive |
| Measuring/Application Task | Point Level / Liquids |
| Minimum Conductivity of Medium (µS/cm) | 10 |
| Process Connection | G 1 1/2 NPT1 1/2inch |
| Process Pressure/Maximum Overpressure Limit (bar) | Vacuum ... 10 |
| Process Pressure/Maximum Overpressure Limit (psi) | Vacuum ... 145 |
| Process Temperature (°C) | -40 to 70 |
| Process Temperature Range (°F) | -40 to 158 |
| Safety Approval | Leakage Detection |
| Sensor Length (inch) | 10 to 590 |
| Sensor Length (m) | 0.25 to 15 |
| Supply/Communication (V) | DC PNP 10,8 to . 45 Relay 20 to . 230 AC Relay 20 to . 55 DC |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
Conductive
Point level detection
Liquipoint FTW32
FTW32-A1D3DA0A
Rope probe for multipoint detection for up to 5 switch points
Point level detection
Liquipoint FTW32
FTW32-A1D3DA0A
Rope probe for multipoint detection for up to 5 switch points
Feature
Cost-effective probe for conductive liquids with detection of up to five point levels with one probeNo calibration required
Standard setting for the most common conductive liquids
No moving parts in the tank - long service life, reliable operation with no wear or blockages
Use
Field of applicationThe Liquipoint FTW32 offers simple and safe point level detection in conductive liquids. It offers numerous measuring possibilities due to multipoint detection (up to 5 rods).
For use in conductive liquids (as of 10μS/cm). For overfill prevention, dry running protection,
two-point control of pumps or multiple point detection.
Process connections: Threads
Sensor length: 0.25 to 15m (10 to 590")
Temperature: -40 to 70°C (-40 to 158°F)
Pressure: -1 to 10bar (-14.5 to 145psi)
International explosion protection certificates, overfill prevention and leakage detection certificate WHG
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan





















































































































































/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
