Endress Hauser FTW31 Series Conductive Level Switch

Sebelum PPN:
Rp11.999.900
Spesifikasi
Ambient Temperature (°C)-40 to 70
Ambient Temperature (°F)-40 to 158
Certificates/ApprovalATEX, EAC Ex
Characteristic/ApplicationCompact rod probe with multipoint detection, possible up to 5 switch points. Simple rod shortening.
CommunicationDC PNP Relay
ComponentsTransmitter: FTW325
Main Wetted Parts316L, PP, PPS
Maximum Tensile Strength (N)1000
Measuring PrincipleConductive
Measuring/Application TaskPoint Level / Liquids
Minimum Conductivity of Medium (µS/cm)10
Process ConnectionG 1 1/2 NPT1 1/2inch
Process Pressure/Maximum Overpressure Limit (bar)Vacuum ... 10
Process Pressure/Maximum Overpressure Limit (psi)Vacuum ... 145
Process Temperature (°C)-40 to 100
Process Temperature Range (°F)-40 to 212
Safety ApprovalLeakage Detection
Sensor Length (inch)3.9 to 157
Sensor Length (m)0.1 to 4
Supply/Communication (V)DC PNP 10,8 to . 45 Relay 20 to . 230 AC Relay 20 to . 55 DC

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Conductive
Point level detection
Liquipoint FTW31
FTW31-A1A5IA0A
Rod probe for multipoint detection for up to 5 switch points
Feature
Cost-effective probe for conductive liquids with detection of up to five point levels with one probe
No calibration required
Standard setting for the most common conductive liquids
No moving parts in the tank - long service life, reliable operation with no wear or blockages
Use
Field of application
The Liquipoint FTW31 offers simple and safe point level detection in conductive liquids. It offers numerous measuring possibilities due to multipoint detection (up to 5 rods).
For use in conductive liquids (as of 10μS/cm). For overfill prevention, dry running protection,
two-point control of pumps or multiple point detection.
Process connections: Threads
Sensor length: 0.1 to 4m (3.9 to 157")
Temperature: -40 to 100°C (-40 to 212°F)
Pressure: -1 to 10bar (-14.5 to 145psi)
International explosion protection certificates, overfill prevention and leakage detection certificate WHG

Ulasan Produk

Tidak ada ulasan