Endress Hauser FTW23 Series Capacitance Level Switch

Sebelum PPN:
Rp12.999.900 - Rp14.999.900
Spesifikasi
Ambient Temperature (°C)-20 to +70
Ambient Temperature (°F)-4 to +158
Application LimitConductive foam is recognizes as a liquid
Certificates/ApprovalCSA C/US
Characteristic/ApplicationCompact point level switch for using in water based liquids
CommunicationDC PNP IO- Link
Design ApprovalEN 10204-3.1
Hygienic Approval3A, EHEDG
Main Wetted PartsSensor: 316L Sensor isolation: PEEK
Measuring PrincipleCapacitive Liquid
Measuring/Application TaskPoint Level / Liquids
OptionsWeld-in adapter, Process adapter for hygienic process connections
Process ConnectionThread G1, G1/2, G3/4, M24
Process Pressure/Maximum Overpressure Limit (bar)Vacuum ... 16
Process Pressure/Maximum Overpressure Limit (psi)Vacuum ... 232
Process Temperature (°C)Standard: -20 to 100 Cleaning: -20 to 135 for 1h -4 to 275F for 1h
SpecialitiesCIP and SIP suitable
Supply/Communication (V)10 to 30 DC

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Capacitance
Point level detection
Liquipoint FTW23
FTW23-AA7MWVJ
Cost effective point level switch for water-based liquids
Feature
Easy installation thanks to compact design, even in tight conditions or where access is restricted
IO-Link reduces costs and complexity due to easy configuration of the devices via engineering tools
CIP and SIP cleanability ensured - up to protection class IP 69
Individual adjustment to each medium not necessary
LED display for on-site function check
Use
Field of application
The Liquipoint FTW23 is developed and built for the food industry and meets all international hygiene requirements. The device also fits perfectly for industrial applications in all industries. It is intended for use in applications in liquid media without build-up. The IO-Link capability allows easy parameter setting.
For use in storage tanks, mixing vessels and pipes. For water-based liquids; Ex works for media with dielectric constant > 20, with adjustment via IO-Link for media with dielectric constant > 1.5 discernible.
Process connections: Threads
Temperature: -20 to +100°C (-4 to +212°F), CIP/SIP to 135°C (275°F) for 1 hour
Pressure: -1 to 16bar abs (-14.5 to 232psi)
Hygienic certificates

Ulasan Produk

Tidak ada ulasan