Endress Hauser FTL43 Series Vibronic Level Switch Level Sensor

Sebelum PPN:
Rp25.999.900 - Rp37.999.900
Spesifikasi
Ambient Temperature (°C)-40 to 85
Ambient Temperature (°F)-40 to 185
Certificates/ApprovalATEX, IEC Ex, CSA C/US, JPN Ex, KC Ex, INMETRO Ex, NEPSI Ex/CCC, UK Ex
Characteristic/ApplicationAdvanced device for point level detection in hygienic/aseptic applications. Focus Food & Beverage and Life Sciences. Compact sensor version with an optional pipe extension up to 1,5 m (5 ft). Compact hygiene housing. Wide range of certificates.
CommunicationIO-Link HART Bluetooth® wireless technology
Main Wetted Parts316L
Measuring PrincipleVibration Liquids
Measuring/Application TaskPoint Level / Liquids
Minimum Density of Medium (g/cm³)0.5 (0.4 optional)
Minimum density of medium (lb/ft³)25.0 (31.2 optional)
Process ConnectionThreads (for weld-in adapter): G3/4A, G1A, Flanges: DN25 to DN50 (EN1092-1), NPS 2inch Cl.150 (ASME B16.5, RF)
Process Connection HygienicTri-Clamp DIN 11851, DIN11864-1 Ingold Flush mount DRD SMS1145 Varivent (Varinline)
Process Pressure/Maximum Overpressure Limit (bar)Vacuum...64
Process Pressure/Maximum Overpressure Limit (psi)Vacuum ... 928
Process Temperature (°C)-40 to +150
Process Temperature Range (°F)-40 to +302
Safety ApprovalOverfill protection WHG
Sensor LengthCompact sensor; Short tube/Preferential length; 148 to 1500mm (6.00 to 59inch)
SpecialitiesPlug and play functionalities One-Button Operation Heartbeat Technology IO-Link Bluetooth® Operation and maintenance Surface finish: mechanical or electro-polished
Supply/Communication (V)12 to 30 DC-PNP IO-Link 8/16mA HART

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Liquiphant FTL43 – hygienic point level switch for liquids
FTL43-AAKBDFNAA1AJN843J
Proven in the field, particularly compact and perfectly suitable for hygienic applications
Feature
Outstanding ease of use due to easy commissioning with plug & play functionality
Improved process and product safety through configuration integrity - a checksum algorithm (CRC) ensures that safety relevant parameters remain unchanged
Increased productivity thanks to traceable and documented on-demand verification without process interruption and continuous diagnostics with Heartbeat Technology
Documented compliance through certified hygienic design as well as proven material conformity and traceability
User-friendly operation with guided wizards and a wide range of digital communication options
Use
Field of application
The Liquiphant FTL43 is a point level switch for liquids and part of the Compact Line. The product line is especially developed for hygienic applications and combines compact design with full performance. The proven vibronic technology works reliably in all pumpable liquids, without media adjustment. The Liquiphant FTL43 is distinguished by its ease of use with plug & play functionality and a wide range of digital communication options.
Liquiphant FTL43 is used for point level detection in process and storage tanks as well as in pipelines.
Liquiphant FTL43 covers a wide range of hygienic applications:
Level detection in narrow skids and modules for various liquids
Pump dry run protection in pipes
Overfill protection in process tanks
Detection of media with different densities

Ulasan Produk

Tidak ada ulasan