Endress Hauser FTC262 Series Capacitive Level Capacitance

Sebelum PPN:
Rp23.999.900
Spesifikasi
Ambient Temperature (°C)-40 to 70
Ambient Temperature (°F)-40 to 158
Application LimitSolids, grain size max. 30mm (1.2\"), DK min 1,5 Flexural strength 1400 N (at probe tip)
Certificates/ApprovalATEX , IEC Ex, FM, CSA, NEPSI, UK Ex
Characteristic/ApplicationNo calibration on start-up Active build-up compensation Mechanically robust The rope probe can be shortened (optimum matching to the measuring point)
CommunicationPNP transistor output Relay output (potential-free change-over contact / SPDT)
Main Wetted PartsPPS = Polyphenylene sulphide (glass fibre content approx. 40%)
Maximum Tensile Strength (N)3000
Measuring PrincipleCapacitive Solid
Measuring/Application TaskPoint Level / Solids
OptionsAluminium Housing
Process ConnectionR 1 1/2 NPT 1 1/2
Process Pressure/Maximum Overpressure Limit (bar)-1 to 6
Process Pressure/Maximum Overpressure Limit (psi)-14.5 to 90
Process Temperature (°C)-40 to +80
Process Temperature Range (°F)-40 to +176
Sensor Length (inch)min. 20, max 236
Sensor Length (mm)min. 500, max 6000
SpecialitiesRope shortening parts to be supplied by the customer
Supply/Communication (V)10.8 to 45 DC, DC-PNP 3-wire 20 to 253 AC, or 20 to 55 DC, Relay output

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Capacitance
Point level detection
Minicap FTC262
FTC262-AA32D1
Designed for light bulk solids
Feature
Simple mounting and commissioning without calibration
Mechanical safety, cost-efficiency and long operating life due to no wearing parts
High operational safety and reliability due to active build-up compensation
Optimized storage by simply shortening the rope probe on site
Use
Field of application
Minicap FTC262 is a simple and cost-effective rope probe for point level detection in bulk solids, particularly suited to applications involving aggressive media and heavy build-up. It is designed for point level detection of light bulk solids, e.g. grain products, flour, milk powder, animal feed, cement, chalk or gypsum.
For point level detection of light bulk solids, with a grain size up to max. 30mm and a dielectric constant εr ≥ 1.6.
Typical applications: Grain products, flour, milk powder, animal feed, cement, chalk or gypsum.
Process connection: Threads
Temperature: -40 to +80°C (-40 to +176°F)
Pressure: -1 to +6bar (-14.5 to +90psi)
Sensor length: 500mm (20") to 6,000mm (236")
International explosion protection certificates, overfill prevention WHG

Ulasan Produk

Tidak ada ulasan