Endress Hauser FTC260 Series Capacitive Level Capacitance
#Grup produk P111927597
Sebelum PPN:
Rp17.999.900 - Rp23.999.900
Ketersediaan:
Periksa Metode Pembayaran dan Estimasi pengiriman
Spesifikasi
| Ambient Temperature (°C) | -40 to 70 |
|---|---|
| Ambient Temperature (°F) | -40 to 158 |
| Application Limit | Solids, grain size max. 30mm (1.2\"), DK min 1,6 Flexural strength 1400 N (at probe tip) |
| Certificates/Approval | ATEX , IEC Ex, FM, CSA, NEPSI, UK Ex |
| Characteristic/Application | Compact rod probe with build-up compensation easy start up |
| Communication | PNP transistor output Relay output (potential-free change-over contact / SPDT) |
| Main Wetted Parts | PPS = Polyphenylene sulphide (glass fibre content approx. 40%) |
| Measuring Principle | Capacitive Solid |
| Measuring/Application Task | Point Level / Solids |
| Options | Aluminium Housing |
| Process Connection | R1inch NPT1inch |
| Process Pressure/Maximum Overpressure Limit (bar) | -1 to 25 |
| Process Pressure/Maximum Overpressure Limit (psi) | -14.5 to 360 |
| Process Temperature (°C) | -40 to +120 |
| Process Temperature Range (°F) | -40 to +248 |
| Sensor Length (inch) | 5.51 |
| Sensor Length (mm) | 140 |
| Specialities | FDA-listed material |
| Supply/Communication (V) | 10.8 to 45 DC, DC-PNP 3-wire 20 to 253 AC, or 20 to 55 DC, Relay output |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
Capacitance
Point level detection
Minicap FTC260
FTC260-AA4D2
Designed for light bulk solids
Point level detection
Minicap FTC260
FTC260-AA4D2
Designed for light bulk solids
Feature
Simple mounting and commissioning without calibrationMechanical safety, cost-efficiency and long operating life due to no wearing parts
High operational safety and reliability due to active build-up compensation
Use
Field of applicationMinicap FTC260 is a simple and cost-effective rod probe for point level detection in bulk solids, particularly suited to applications involving aggressive media and heavy build-up. It is designed for point level detection of light bulk solids, e.g. grain products, flour, milk powder, animal feed, cement, chalk or gypsum.
For point level detection of light bulk solids, with a grain size up to max. 30mm and a dielectric constant εr ≥ 1.6.
Typical applications: Grain products, flour, milk powder, animal feed, cement, chalk or gypsum.
Process connection: Threads
Temperature: -40 to +80°C (-40 to +176°F)
Pressure: -1 to +25bar (-14.5 to +360psi)
Sensor length: 140mm (5.51")
International explosion protection certificates, overfill prevention WHG
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan





















































































































































/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-3.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
