Endress Hauser FMX21 Series Hydrostatic Level Sensor

Sebelum PPN:
Rp37.999.900 - Rp38.999.900
Spesifikasi
Ambient Temperature (°C)-10 to 70; Diameter 29 mm (1.14inch): 0 to 50
Ambient Temperature (°F)14 to 158; Diameter 29 mm (1.14inch): 32 to 122
CharacteristicCompact probe with ceramic cell for hydrostatic level measurement, Diameter = 22 mm: General applications, fresh water Diameter = 42 mm: Waste water applications Diameter = 29 mm: Salt water applications
Characteristic/ApplicationCompact probe with ceramic cell for hydrostatic level measurement, Diameter = 22 mm: General applications, Fresh water Diameter = 42 mm: Waste water applications Diameter = 29 mm: Salt water applications
Communication4...20 mA 4...20 mA HART
Liquid Measuring PrincipleHydrostatic
Long Term Stability0.1% of URL/year
Marine ApprovalGL/ ABS/ BV/ DNV/ LR
Measuring Cell (bar)0.1 to 20
Measuring Cell (psi)1.5 to 300
Measuring/Application TaskPressure, Continuous / Liquids
Pressure Certificates/ApprovalATEX, FM, CSA, CSA C/US, IEC Ex, INMETRO, NEPSI, UK Ex
Pressure Drinking Water ApprovalNSF/ KTW/ ACS
Pressure Measuring PrincipleHydrostatic pressure
Process ConnectionSuspension clamp Cable mounting screws
Process Temperature (°C)-10 to 70 , Diameter 29mm (1.14inch): 0 to 50
Process Temperature Range (°F)14 to 158; Diameter 29mm (1.14inch): 32 to 122
Reference Accuracy0.2; 0.1 (optional)
SpecialitiesAutomatic density compensation Version w/o metal parts in contact to process
Supply Voltage (V DC)10.5 to 35

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Hydrostatic
Level measurement
Waterpilot FMX21
FMX21-AA111FGD10A
Reliable and robust level probe with ceramic measuring cell and HART
Feature
Robust overload-resistant high purity ceramic sensor (99.9% Al2O3)
Flexible scaling of 4 to 20mA with superimposed HART 6.0 output
Highest level accuracy using temperature compensated density correction
Simultaneous measurement of level and temperature with optionally integrated Pt100 temperature sensor
Extensive range of accessories provides complete measuring point solutions
Climate proofed sensor thanks to completely potted electronics and 2-filter pressure compensation system
Small outer diameter of 22mm (0.87") version suitable for drinking water applications and for use in bore holes and wells with small diameters
Use
Field of application
The Waterpilot FMX21 transmitter with capacitive, oil-free ceramic measuring cell is typically used in the process and environmental applications for hydrostatic level measurement. With HART output, the measuring ranges can be freely adjusted and a density-compensated level measurement can be activated. It is certified for drinking water and offers integrated temperature measurement. Versions for applications in wastewaters and sludges or usage in salt water are also available.
Three different versions for drinking water, wastewater and sewage, saltwater.
Process connections: Suspension clamp, cable gland
Temperature: –10 to +70°C (14 to 158°F)
Measuring range: 0 to 20bar / 200m H20 (0 to 300psi / 600ft H2O)
Accuracy: ±0.2%, "Platinum" ±0.1%
International explosion protection certificates, marine approvals, drinking water approval

Ulasan Produk

Tidak ada ulasan