Endress Hauser Flowphant DTT35 Series Mass Flow Rate Flow Switch for Liquid

Sebelum PPN:
Rp26.999.900
Spesifikasi
Degree of ProtectionIP 66
Display/OperationLED LCD-Display
Maximum Measuring Error (%)2 - 10 (per measurement range)
Maximum Process Pressure (bar)100
Maximum Process Pressure (psi)1740
Measuring PrincipleThermal
Measuring Range (inch)1 to 40
Measuring/Application TaskLiquids
Media Temperature Range (°F)-4 to +185; CIP able to 266
Medium Temperature Range (°C)-20 to +85; CIP able to 130
Nominal Diameter RangeDN 25 to 1000
Output1 x PNP switchable output + 1 x 4 to 20mA analog output
Product HeadlineFlow switch for hygenic liquid applications, intelligent / programmable; insertion style

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Flowphant T DTT35
Flow switch
DTT35-A1C111DB2ACC
Safe monitoring of flow rates and temperature in hygienic processes. Compact and cost-saving.
Feature
Practically no pressure loss
Configuration software FieldCare for quick configuration and reliable storage of device settings
Optional: second switch output or 4 to 20 mA analog output for temperature monitoring or for outputting the flow as a percentage
Function check and process information onsite thanks to digital display at device
Top housing section which can be rotated 310° and rotatable display make it possible to read the measured values in all orientations
3-A approval
Use
Field of application
The switch is designed for the safe monitoring and display of relative mass flow rates of liquid media in hygienic applications, for example the monitoring of cooling water circulation systems and filter monitoring in the beverage industry. It can be selected between one or two switch outputs as well as one switch output and one standardized analog output for flow rates or temperature values. A variety of hygienic process connections leads to a flexible use.
Flow switch for monitoring and displaying relative mass flow rates of liquid media in the range from 0.03 to 3 m/s (0.1 to 9.84 ft/s). Flowphant T DTT35 − with process connections for hygienic applications.
Application examples:
Monitoring cooling water circulation systems of pumps, turbines, compressors and heat exchangers
Leak monitoring in process lines
Monitoring pump functionality
Monitoring lubrication systems
Filter monitoring in the beverage industry

Ulasan Produk

Tidak ada ulasan