Endress Hauser CML18 pH Meter

Sebelum PPN:
Rp52.999.900
Spesifikasi
CharacteristicConnectable to all pH, conductivity and dissolved oxygen Memosens sensors
Conductivity Measuring PrincipleConductive
DesignSmall and handy - designed to fit in your pocket
Dimensions (HxWxD) (inch)3.31x2.13x1.85
Dimensions (HxWxD) (mm)84x54x47
Ingress ProtectionIP 66
InputOne channel instrument with inductive Memosens coupling M12 connector for using CYK10 and CYK20 Memosens cable
MaterialHousing: PBT Display: PMMA Buttons, cap: TPE M12 connector: CuZn, nickel-plated
Measuring/Application TaskpH, Conductivity, Oxygen
Output CommunicationBluetooth
Oxygen Measuring PrincipleAmperometric oxygen measurement
pH Measuring PrinciplePotentiometric

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Multiparameter handheld
Liquiline Mobile CML18
CML18-AAACA1
Mobile device for pH/ORP, conductivity, oxygen and temperature measurement in all industries

Multiparameter mobile device for field and laboratory use
Feature
Easy operation:
Use your existing tablets and smartphones for operation and commissioning.
Benefit from all the advantages of Memosens technology:
Memosens sensors offer you the safest data transmission, the highest measured value availability and total ease of use.
Trust your measured values:
Using the same technology for process, laboratory and grab sample measurements provides you with full consistency.
Simplify your daily work:
Hot plug & play with pre-calibrated Memosens sensors enables you to rapidly change from one parameter to another.
Use it as a data logger:
Save more than 10,000 measured values with time and date stamp.
Take it where you need it:
Flexible use wherever it is needed, from the laboratory to the process. With its small and handy design it fits in any pocket.
Recharge it:
Low energy level? You can easily recharge it with an inductive pad.
Use
Field of application
The multiparameter handheld enables you to check any measuring point in your plant with Memosens sensors with inductive coupling. Using the identical sensors as already installed at the fixed measuring points in your process guarantees full data consistency between your measurements. Via a uniquely secure Bluetooth connection you can transfer all sensor data and measured values to your tablets or smartphones which makes documentation, sensor adjustment and data transfer safe and effortless.
Liquiline Mobile CML18 is a multiparameter handheld for the measurement of:
pH/ORP & temperature
Conductivity / conductivity trace & temperature
Oxygen / oxygen trace & temperature
It suits all industries and their utilities allowing the reliable check of
Measuring points
Grab samples (on-site as well as in the laboratory)
Process points where no online measurement is installed

Ulasan Produk

Tidak ada ulasan