Endress Hauser CM448 pH Meter

Sebelum PPN:
Rp189.999.900
Spesifikasi
Additional CertificationsEAC, cCSAus
Analyser Measuring PrinciplePotentiometric / ISE
CharacteristicRobust plastic housing All non-ex applications
Conductivity Measuring PrincipleConductive
Design8x Memosens input, 2 to 8x current output, Alarmrelay, 2x relay, SD card for software update and copy & paste of setup
Dimensions (inch)9.33x7.64x6.38
Dimensions (mm)237x194x162
Disinfection Measuring PrincipleFree chlorine
Ingress ProtectionIP66 / IP67
Input1 to 8x Memosens digital input 2x 0/4 to 20mA Input optional 2 to 4x Digital input optional
MaterialHousing base: PC-FR Housing seal EPDM
Measuring/Application TaskpH, ORP / Redox, Conductivity, Oxygen, Disinfection, Turbidity, Analyser
ORP/Redox Measuring PrincipleSensor ORP / Redox
Output Communication2 to 8x 0/4 to 20mA current outputs, alarmrelay 4x relay, ProfibusDP, Modbus RS485, Modbus TCP, Ethernet
Oxygen Measuring PrincipleAmperometric oxygen measurement
Process Temperature (°C)-20 to 55
Process Temperature Range (°F)0 to 130
Turbidity Measuring PrincipleSingle beam scattered light
pH Measuring PrinciplePotentiometric

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
8-channel transmitter
Liquiline CM448
CM448-AA16A61AABAA
Flexible multiparameter field device for all industries

Application
Modular 4 wire controller
Multichannel: 1 to 8 digital channels for Memosens protocol
Multiparameter: pH, redox, ISFET, conductivity inductive and conductive, dissolved oxygen, nitrate and turbidity
8 sensors connectable in any combination
Functionality modular extendable at any time
Plug and play for modules and sensors
Feature
Clever simplicity:
One controller for all parameters and applications, intuitive user interface, automatic sensor recognition, hot plug & play with pre-calibrated Memosens sensors.
Complete package:
8 channels in one device provide the highest flexibility for every measuring task.
Seamless system integration:
Unique portfolio of communication standards suits every distributed control system (DCS).
Simple and safe commissioning:
Saving configuration on SD card enables fast set-up on duplicate installations.
Process control from a distance:
Integrated web server that allows the operator to remotely view diagnostic data, perform configurations, or access device parameters in any web browser - even via Smartphone.
Higher availability, lower costs:
Heartbeat Technology enables status-oriented maintenance and easy verification of the entire measuring point and helps to carry out optimization measures.
Drive connectivity: Liquiline Edge Module CYY7 transfers process data to Netilion, independently of the fieldbus. This allows remote overview and the use of IIoT services. It’s available in new products or as upgrade to installed Liquiline platforms.
Use
Field of application
The Liquiline CM448 transmitter allows you to connect up to 8 Memosens sensors of your choice from over 12 measurement parameters. It offers automatic sensor recognition, simple operation, and standardized spare parts with all other devices of the Liquiline platform. With its inputs, outputs, controllers, and math modules, you can even control cleaning systems or dosing pumps. Heartbeat Technology helps you find the ideal balance between measuring point availability and maintenance costs.
Liquiline CM448 is suitable for all industries and their utilities, such as:
Food & Beverages
Life Sciences
Power & Energy
Water & Wastewater
Chemicals
Marine
It features the following communication protocols and interfaces:
0/4...20 mA
HART
PROFIBUS DP
Modbus RS485/RTU
Modbus TCP
EtherNet/IP
PROFINET
Webserver
The transmitter can be extended with a module whose explosion protection approvals, such as IECEx, ATEX, and CSA, allow the connection of sensors installed in hazardous areas.

Ulasan Produk

Tidak ada ulasan