Endress Hauser CM42 pH Meter

Sebelum PPN:
Rp109.999.900 - Rp119.999.900
Spesifikasi
CharacteristicLiquiline M CM42 is a modular two-wire transmitter for all areas of process engineering
Conductivity Measuring PrincipleConductive; Resistance measurement
DesignDepending on the ordered version, Liquiline M CM42 has one or two analog current outputs or it can be connected to field busses as per FOUNDATION Fieldbus, PROFIBUS PA and HART protocol
Dimensions (inch)Plastic housing: 5.67x5.67x5.83; Stainless Steel: 6.85x6.85x5.28 inch
Dimensions (mm)Plastic housing: 144x144x148; Stainless Steel: 174x174x134
Ex CertificationATEX, IECEx, FM, CSA, NEPSI, EAC, UKEx, JPN Ex
Ingress ProtectionIP66/67, NEMA 4X
InputOne channel transmitter for Memosens and analog (pH, ORP, conductivity)
MaterialPlastic or stainless steel housing with EPDM sealings
Measuring/Application TaskpH, ORP / Redox, Conductivity, Oxygen
ORP/Redox Measuring PrincipleSensor ORP / Redox; ORP measurement
Output Communication1/2 x 4 to 20mA, HART, Profibus PA, FF, Additional second output possible, also later (pH, Conductivity, Oxygen); 1/2 x 4 to 20mA, HART, Profibus, FF, Additional second output possible, also later (ORP/Redox)
Oxygen Measuring PrincipleAmperometric oxygen measurement; Connection of oxygen sensors with Memosens coupling
Temperature SensorApplicable: Pt100, Pt1000, NTC 30K (pH, ORP/Redox) ; Applicable: Pt100, Pt1000 (Conductivity)

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
1-channel transmitter
Liquiline M CM42
CM42-MEA000EAT00
Two-wire field device for hazardous and non-hazardous area use in chemicals, life sciences and food

Chemical processes, pharmaceuticals industry, foodstuff technology, applications in hazardous areas
Feature
Simple commissioning with quick setup and navigator
The Memosens technology allows plug & play with pre-calibrated Memosens sensors
Less storage thanks to modular design
Predictive maintenance system detects when a sensor has to be cleaned, calibrated or replaced
Use
Field of application
Liquiline M CM42 is the robust transmitter for pH/ORP, conductivity or oxygen measurement in all process applications. It is the best choice for demanding environments be it hygienic applications, hazardous areas or functional safety areas. Liquiline’s intuitive operating concept simplifies commissioning, handling, and maintenance saving you time every day. Easy switching of parameters and seamless system integration give you the flexibility to adapt it exactly to your measuring task.
The Liquiline CM42 transmitter is suitable for all process applications, for example in these industries and their utilities:
Chemicals
Food & Beverages
Life Sciences
Power & Energy
Oil & Gas
Primaries & Metal
Liquiline CM42 features the following protocols and interfaces:
0/4...20 mA
HART
PROFIBUS PA
FOUNDATION Fieldbus
With its international explosion protection approvals, such as IECEx, ATEX, FM, CSA, TIIS and NEPSI, the transmitter is suitable for hazardous area use.

Ulasan Produk

Tidak ada ulasan