UNI-T Single Function Loop Calibrator (Kalibrator Loop)

Sebelum PPN:
Rp7.499.900
Spesifikasi
Dimensions (mm)96x193x47
Display (mm)63x40
Measurement Accuracy, DC Current (%)±(0.02%+2)
Measurement Accuracy, DC Voltage (%)±(0.02%+2)
Measurement Accuracy, Loop Current (%)±(0.02%+2)
Measurement Range, DC Current (mA)4 to 20
Measurement Range, DC Voltage (V)30
Measurement Range, Loop Current (mA)4 to 20
Power (V)9 battery (6F22)

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
UT705 is a high performance device for loop calibration and maintenance. Designed with high-accuracy DC current and transmitter analog current outputs, UT705 has DC voltage/current and loop current measurement functions with button settings, selectable steps and ramp outputs to help user work more efficiently and accurately. It features LCD backlight, auto power off and 1m drop proof.
Feature
Certifications: CE, UKCA
- Automatic ramp for DC current output
- Manual/automatic stepping and ramping output
- Stores and recalls setups
- Measures: DC voltage, DC current, 4-20mA loop current
- Output functions: DC current, analog transmitter, 24V loop
- Up to 0.02% accuracy current measurement at same time

Ulasan Produk

Tidak ada ulasan

Halaman Terkait