JOTUN Jotafloor Floor Coating TC E Top Coat (Cat Lantai / Ubin)

Sebelum PPN:
Rp1.599.900
Spesifikasi
Color Code6366
MCI TintableYes
Spreadability (m²/L)4-9.8
SubstratesConcrete
ThinnerNot Recommended
Volume (L)5

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
This is a two component amine cured solvent free epoxy coating. It is a high performance product.It is easy toapply. This product is tintable in a wide range of colours in Jotun's Multicolor Industry (MCI) system. It has excellent chemical, abrasion and impact resistance. If enhanced slip resistance is required Jotafloor Non Slip can be used in the system. To be used as topcoat in atmospheric environments. Suitable on approved primers on concrete substrates.

Product Categories :
- Floor coating
- Car park solutions
- Industrial floor coatings solutions
Feature
- Anti microbial
- Low VOC
- Wide range of colours
- Chemical resistance
- Abrasion resistance
Use
Designed for a wide range of floors with various levels of mechanical and chemical exposure. Specially designed for floors where a dust free, hard wearing and aesthetically pleasing coating is required. Specially designed for industrial floors, laboratories, hospitals, food and beverage plants, kitchens, high tech manufacturing facilities, dairies, warehouses, factories and hangars.

Ulasan Produk

Tidak ada ulasan

Halaman Terkait