Ohm Electric Box Fan External Side Mounting Type (Kipas Panel)

Sebelum PPN:
Rp7.799.900
Spesifikasi
CompatibilityUL1995 standard
Mounting MethodExternal side mounting type
External Dimensions (mm)170x680x60 (WxHxD)
Cooling MethodAir Cooling
Ambient Humidity During Use (%RH)20 to 85 *No condensation
Ambient Temperature (°C)-10 to +70 *No freezing
Noise Level (dB(A))59
Rated Capacity (W/K)2023/08/10
Rated Current Consumption (A)0.25/0.23
Rated Power Consumption (W)44/42
Voltage (V)(50/60Hz) Single-phase AC200 to AC230

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Air-cooled heat exchanger with uniquely designed heat dissipation fins for efficient heat exchange.
Blocks dust and moisture! Brings the temperature inside the control panel closer to the outside air temperature.
Warning
*The rated capacity is the nominal capacity when the difference between the inside and outside air temperatures is 20K.
*Please use single-phase AC100V or single-phase AC200V.
*The rated current consumption and rated power consumption are manufacturer measured values ​​at an ambient temperature of +25℃ and humidity of 50%RH.
*The outer dimensions are dimensions excluding the terminal block and guard.
*Please leave a space of 150mm or more between the heat exchanger and other units or walls so that air circulation is not obstructed outside and inside the control panel. The capacity will decrease.
*Please connect the power supply to the heat exchanger via an appropriate breaker.
*This product is for indoor use only.
*Do not use in places where flammable gases, corrosive gases, or substances that destroy insulation are generated or filled.
*Do not use in places where there is vibration or impact.
*Electrical work is required to install this product. Please consult a professional or qualified person.

Ulasan Produk

Tidak ada ulasan