CTEK CS One Battery Charger (Charger Aki Otomatis)

Sebelum PPN:
Rp8.099.900
Spesifikasi
Charging CategoryAC Charging
Input Voltage (V)220 to 240 AC, (47 to 63Hz, 1.2A)
Output voltage (V)12 (8.0A)
Battery ChemistryLead Acid, Lithium-ion
Battery Type12 V:; WET; MF; Ca/Ca; AGM; EFB; GEL; LiFePO₄
Battery Capacity (AH)3 to 180
Ambient Operating Temperature (°C)-30 to +50
Back Current DrainCorresponding To Less Than 1.5 Ah/month
Battery Voltage (V)12
CEC-400 Battery Capacity (Ah)3 to 180
ComplianceETSI EN 300 328; RED; EN 61000-6-3; EN 61000-6-1; ETSI EN 301 489-1; ETSI EN 301 489-17; EN 60 335-2-29; EN 60335-1; SS-EN ISO 13732-1:2008
ConnectivityBluetooth LE 5.1
CoolingNatural Convection
Frequency (Hz)50
Rated Input Voltage (V)230
RippleLess Than 4%
Start Voltage (V)1.5 Lead-acid Battery Types. 1.5V LiFePO₄.
Temperature CompensationBuilt In Charge Voltage Compensation According To Ambient Temperature

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
12V | Revolutionary adaptive battery charger and maintainer

APTO™ Technology automatically recognises the type of battery you’re using, and then automatically delivers a customised charging program, telling you how long until the battery is charged and ready to go. No buttons to press or modes to select – just connect the CS ONE to any 12V battery and simply charge. Polarity free clamps mean you don’t even need to worry about which clamp goes where, so you’ll never make a wrong connection again. The clamps are spark free too, so don’t worry if you accidentally touch them together. Unlock additional features using the Bluetooth® enabled CTEK App. Select ‘RECOND’ to restore and recondition your battery. Choose ‘WAKE UP’ for lithium batteries with under voltage protection or to bring deeply discharged lead-acid batteries back to life. Select ‘SUPPLY’ to turn the CS ONE into a useful 12 V supply. You can also monitor the voltage and amps being delivered by the charger.
Feature
- RECOND option to restore and recondition lead-acid batteries.
- WAKE UP option to revive seemingly dead lithium and lead-acid batteries.
- 12V SUPPLY to support the battery during service work and retain contact power to the vehicle during battery replacement/removal.
- ADVANCED SETTINGS to monitor charger voltage & amperage.
- Can be left safely connected for long periods during maintenance charging.
- New durable design to make it easy to handle, with unique mounting system on the back for quick connection to CS accessories.

Ulasan Produk

Tidak ada ulasan