CTEK Battery Charger And Maintainer MXS 5.0 (Charger Aki)
#Grup produk P111922352
Spesifikasi
| Charging Category | AC Charging |
|---|---|
| Input Voltage (V) | 220 to 240 AC, (50 to 60Hz, 0.6A) |
| Output voltage (V) | 14.4/14.7/15.8 (5.0A) |
| Battery Chemistry | Lead Acid |
| Battery Type | 12 V:; WET; MF; Ca/Ca; AGM; EFB; GEL |
| Battery Capacity (AH) | 1.2 to 160 |
| Ambient Operating Temperature (°C) | -20 to +50 |
| Back Current Drain | Corresponding To Less Than 1 Ah/month |
| Battery Voltage (V) | 12 |
| Degree of Protection | IP65 |
| Ripple | Less Than 4% |
| Start Voltage (V) | 2 |
| Temperature Compensation | Built-in Compensation of Charging Voltage Based on Ambient Temperature. |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
Exclusive kit with the world’s favorite charger
The MXS 5.0 battery charger is one of the world’s most advanced and trusted 12V chargers, designed for fast, safe and fully automatic charging and maintenance. Featuring temperature compensation, reconditioning mode and support for AGM batteries, it ensures optimal performance and extended battery life for cars, motorcycles and more. The included INDICATOR EYELET M8 allows for easy battery monitoring, while the CONNECT CLAMP provides a quick and secure connection. And as a bonus, this kit also includes a 5000 mAh CTEK powerbank, so you can keep your electronic devices charged wherever you go
Included in the box:
- MXS 5.0
- INDICATOR EYELET M8
- CONNECT CLAMP
- CTEK POWERBANK
The MXS 5.0 battery charger is one of the world’s most advanced and trusted 12V chargers, designed for fast, safe and fully automatic charging and maintenance. Featuring temperature compensation, reconditioning mode and support for AGM batteries, it ensures optimal performance and extended battery life for cars, motorcycles and more. The included INDICATOR EYELET M8 allows for easy battery monitoring, while the CONNECT CLAMP provides a quick and secure connection. And as a bonus, this kit also includes a 5000 mAh CTEK powerbank, so you can keep your electronic devices charged wherever you go
Included in the box:
- MXS 5.0
- INDICATOR EYELET M8
- CONNECT CLAMP
- CTEK POWERBANK
Feature
- Limited edition kit with the world’s favorite charger- 5000 mAh Powerbank included
- Monitor battery health with INDICATOR EYELET M8
- Quick and secure connection with CONNECT CLAMP
- Safe and fully automatic charging with MXS 5.0
- Charge lead-acid batteries up to 110Ah
- Safe spark free operation
- Reverse polarity protected
- Short circuit proof
- Fully automatic ‘connect and forget’ 8 step 12V charging
- Smaller battery, normal battery, AGM and Recond programs
- Built in automatic temperature compensation
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan



















































































































































/9sP111922352-1.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)
/Mama%20Lemon%20Sabun%20Cuci%20Piring%20Cair%20Pouch%20(Dishwashing%20Liquid)%20Extra%20Pouch%20680ml%201pc/j1S000001685-5.jpg)
/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/monotaro_id%20Kain%20Lap%20Mikrofiber%2040x40cm%20320gsm%20(Cleaning%20Cloth)%20Biru%20Muda%201pc/ntS034715857-3.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201box(5reams)/meS056175806-2.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)
/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/Sunlight%20Sabun%20Cuci%20Piring%20Pouch%20(Dishwashing%20Liquid)%20Lime%20370ml%201pc/j8S032839692-2.jpg)
%20Alkaline%20Battery%20AAA%20(Baterai%20AAA)/ABC%20(Battery)%20Alkaline%20Battery%20AAA%20(Baterai%20AAA)%20LR03%20Milenium%20Power%204B%2B2B%201pack(4%2B2pcs)/4kS028113164-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
/monotaro_id%20Kain%20Lap%20Mikrofiber%2035x35cm%20300gsm%20(Cleaning%20Cloth)%20Biru%20Tua%201pc/65S039548221-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/Standard%20Pen%20AE-7%20(Pulpen%20%2F%20Bolpoin)%20ATK02092%20Alfa%20Tip%20Black%200_5mm%201pc/dzS034610503-1.jpg)
/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)

/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)

/3M%20Red%20Buffer%20Pad%205100%20(Pad%20Buffer%20Lantai)%2016inch%201pc/3cS033966120-1.jpg)
/Sunlight%20Sabun%20Cuci%20Piring%20Pouch%20(Dishwashing%20Liquid)%20Lime%20635ml%201pc/52S042904182-1.jpg)
/Epson%20Ink%20Printer%20in%20Bottle%20003%20(Tinta%20Printer)/Epson%20Ink%20Printer%20in%20Bottle%20003%20(Tinta%20Printer)%20Black%2065ml%201pc/37S015689115-2.jpg)
/WD-40%20Multi-Use%20Product%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)