Goodfellow Polyimide Plastic Film

Sebelum PPN:
Rp9.499.900 - Rp20.999.900
Spesifikasi
MaterialPolyimide
Width (mm)200

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
The Kapton B polyimide film exhibits an excellent balance of physical, chemical, and electrical properties over a wide temperature range, with superior dimensional stability at elevated temperatures. It is a black, homogeneous opaque film. The matte black color provides a uniform, aesthetically pleasing appearance while maintaining key physical properties. The homogeneous pigmentation provides better color integrity against flexural cracking or abrasion in comparison to black coatings or dyes. These characteristics make it ideal for use in many industrial applications where opacity, low reflectivity, or aesthetics are required.
Feature
- Use in Heaters and Antenna
- Use in LED circuitry and stiffeners requiring Black aesthetics
- Ideal for application requiring low reflectivity and asthetic appeal

Ulasan Produk

Tidak ada ulasan