Goodfellow Machinable Glass Ceramic Sheet

Sebelum PPN:
Rp6.399.900 - Rp15.999.900
Spesifikasi
ColorWhite
Compressive Strength (kg/mm²)35
Density (g/cm³)2.52
Fracture Toughness (MPa)1.53
HardnessA 48 Rockwell
MaterialMachinable Glass Ceramic
Maximum Operating Temperature (°C)+800
Thermal Conductivity (W/mk)1.46
Water Absorption (%)0 (zero)

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Macor Machinable Glass Ceramic

Macor is a registered trademark of Corning Inc.
- For the manufacture of precision components utilising ordinary metalworking tools
- No post firing required
- Non-wetting, 0% porosity and no deformation
- Max no load temperature: 1000°C
- Continuous operating temperature: 800°C
- Machining tolerances approach 0.013mm (polished smoothness of 0.013mm is achievable)
- Can be sealed and joined to itself and to other materials
- White in colour


Note
Trial pack (RS Stock number 158-3203) contents: 1 of 10dia x 50mm Rod, 1 of 10x10x25mm Sq Bar, 1 of 25x50x3mm Sheet

Ulasan Produk

Tidak ada ulasan