Goodfellow Kapton HN Thermal Insulating Film

Sebelum PPN:
Rp5.499.900 - Rp7.999.900
Spesifikasi
Density (g/cm³)1.42
Length (mm)304
MaterialKapton HN
Maximum Operating Temperature (°C)+400
Thermal Conductivity (W/mk)0.16
Width (mm)200

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
DuPont Insulating Film
The DuPont insulating film has a length of 304mm, a width of 200mm and thickness of 0.05mm. It is designed to heat any surface for various heating applications. This Kapton HN insulating film can be laminated, metallized, punched, formed, or adhesive-coated. This insulating film possesses a unique combination of properties ideal for a variety of applications in many different industries.

Certifications
ASTM D-5213 (type 1, item A)
IPC 4202/1
Feature
- Density is 1.42g/cc
- Excellent physical, electrical and mechanical properties maintained over a wide temperature range, up to 400°C
- High electrical insulation at elevated temperatures is 1012 ohm-cm at 200°C
- Thermal conductivity is 0.16W/mK
Use
- Automotive diaphragms sensors and manifolds
- Electrical insulation
- Electronic parts
- Etching
- Fibre optics cable
- Insulation blankets
- Insulation tubing
- Mechanical parts
- Pressure sensitive tape
- Shims

Ulasan Produk

Tidak ada ulasan

Halaman Terkait