Goodfellow Ceramic Sheet

Sebelum PPN:
Rp9.199.900
Spesifikasi
ColorWhite
Length (mm)100
MaterialCeramic
Thickness (mm)0.5
Width (mm)100

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
The Macor machinable glass ceramic is recognized worldwide to be a major technological innovation, as well as a technical solution for a wide range of industrial applications. Its composition comprises 55% fluorophlogopite mica and 45% borosilicate glass. Corning's unique production process results in Macor's microstructure that is a key to its versatile properties.
Feature
- Easily machinable
- Withstands high temperatures
- Low thermal conductivity
- Holds tight tolerances
- Electrical insulator
- Zero porosity and no outgassing

Ulasan Produk

Tidak ada ulasan