MSA Cairns Firefighter Helmet (Helm Proyek)

Sebelum PPN:
Rp5.599.900
Spesifikasi
ApplicationFirefighting
ColorRed
Headband Adjusment (inch)6 3/8 to 8 3/8
StandardNFPA, IRAM

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Engineered to fit a wide variety of head sizes for a proper SCBA mask fit, the impact cap of the Cairns Invader 664 Composite Fire Helmet provides superior impact and thermal head protection. Its patented shell release allows escape from snag hazards.
Non-corroding, through-color fiberglass composite of this modern fire helmet shell resists cracking and chipping. Available with MSA's popular Defender Visor, which can easily be raised or lowered with a gloved hand.
Feature
- The headband adjusts to properly fit a wide variety of head sizes and front headband adjusts for proper SCBA mask fit
- Impact cap provides superior impact and thermal protection
- Patented shell release allows escape from snag hazards while still offering impact cap coverage for head
- Non-corroding, through-color fiberglass composite shell resists cracking and chipping
- Rugged, high-temperature (TPR) edge trim will not melt or drip
- Soft black Nomex chinstrap features one-hand quick-release buckle and postman slide for quick removal and adjustment
- Nomex or PBI/Kevlar earlap for increased neck/ear coverage and protection
- 3-position rear ratchet height adjust for a secure and comfortable fit
- Removable flannel or leather cushion liners

Ulasan Produk

Tidak ada ulasan

Halaman Terkait