Fukubi Chemical Super Airtex KD

Sebelum PPN:
Rp1.199.900
Spesifikasi
Width (mm)1000
Length (m)50
Thickness (mm)0.2

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
A breathable waterproof sheet that prevents condensation and extends the life of buildings.
Water vapor in the air that flows into the wall condenses due to the temperature difference between inside the wall and the outside.
When condensation occurs inside the wall, it reduces the function of the insulation material and makes the structural material wet, causing it to rot.
This new material truly breathes, combining waterproofing to prevent moisture from entering from the outside and breathability to allow moisture from the inside to pass through. It protects your home from condensation and gently wraps it.
Warning
*This product is for walls, so please do not use it as roof waterproofing paper.
*There may be seams in the product, but this does not affect its functionality.
*Do not use it as roof waterproofing paper.
*Do not spray urethane directly onto the back of the product.
*Do not remove the waterproof tape once it has been applied to the surface of the sheet.
*The sheet alone does not guarantee waterproofing. If rain is expected after installation, please take care not to get wet.
*Install with the printed side facing outdoors.

Ulasan Produk

Tidak ada ulasan