LAKELAND Micromax NS Coverall

Sebelum PPN:
Rp109.900
Spesifikasi
Garment TypeCoverall
SeamSerged

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Disposable Coveralls, Dry Particulates, Infectious Diseases, MicroMax NS, Mining, Oil & Gas
MicroMax NS uses a high quality microporous PE film laminate that is extremely soft and flexible. The film combines effective liquid and particle repellency with a high Moisture Vapor Transmission Rate (MVTR) to maintain comfort for the wearer, resulting in the ideal combination of protection and comfort. Coverall with elastic hood, cuffs and waist, and ankles. Double sided, sealable tape on zip cover. EN Type 6 liquid aerosol spray and Type 5 dry particle protection. Lakeland‘s unique Super-B style featuring 3-piece hood, inset sleeves and crotch gusset for better fit, superior freedom of movement, comfort and durability. Certified to EN 14126 for biological hazards (Type 5b/6b) fabric achieves the highest classes in all four tests in the standard. Certified to EN 1149-5 for static dissipate clothing.

Ulasan Produk

Tidak ada ulasan