DELTAPLUS Economical Safety Harness

Sebelum PPN:
Rp1.099.900
Spesifikasi
Band Width (mm)27
Hook MaterialSteel
Load Capacity (kg)140
StandardEN355, EN363, EN364, EN365 and EN361
Ultimate Bearing Capacity (kN)>15
Webbing MaterialPolyester fiber

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Economical fall prevention safety kit, including 1 safety harness HAR11, 1 single large hook shock absorber belt AN209CD, one-piece sewing, non-detachable. This product complies with the European standard EU 2016/425 regulations, and complies with the following European standards

Ulasan Produk

Tidak ada ulasan