LAKELAND Chemical Protective Gown

Sebelum PPN:
Rp109.900
Spesifikasi
ApplicationGeneral industry, environmental clean up and chemical handling
CertificateEN ISO 13688: 2013,EN 14605: 2005/A1: 2009 (Type PB[3]&PB[4],EN 13034: 2005/A1: 2009 (Type PB[6]),EN 14126: 2003 (Type PB[3]-B; PB[4]-B; PB[6]-B),EN 1149-5: 2008
Garment TypeApron
SeamHeat Sealed
Size (cm)135x79

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Taped seams for superior protection and strength,Open back, adjustable neckline is tightened by Velcro, long sleeve with elasticated cuffs and attached ties,Infectious Agent Barrier – passes at highest classes in all four EN 14126 bio-hazard tests.

Ulasan Produk

Tidak ada ulasan