LAKELAND CAT4 48 cal Arc Flash Protective Suit
#Grup produk P111916582
Spesifikasi
| Fabric | 3 layers 6.5oz DH |
|---|---|
| Protecting Rating | CAT4 48cal/m² |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
The kit include an Arc Flash Long Coat, Bib Pants, Hard Hat, Hood, Arc Flash Gloves, Leg Covers & Storage Bag.
Components:
Arc Flash Protective Hood: Arc shield and fabric are connected by flame.retardant buckle. Easy to clean. With hangingring on the top for easy storage. With helmet bracket and buckle, helmet can be assembled inside the hood. Anti-fog coating. Adequate space for head movement.Hood overlapped the coat for safety. ATPV values on the lower left corner of front side.
Long Coat: 32 length for full coverage. Stand up collar for movement.No metal accessorieswhich may induct arc flash accident.
Bib Pants: Bib style for comfort wearing. Adjustable loop andbuckles on bib strap. Tear drop style swing pockets hold plenty items. Velcro leg openings with gussets make for easy on and off. No metal accessories which may induct arc flash accident.
Arc Flash Protective Gloves: 40cm length gloves for full coverage with sleeves. Can be used with coat.
Arc Flash Protective Leg covers: Leg covers can be used with boots or insulated shoes. Can be used with pants.
Components:
Arc Flash Protective Hood: Arc shield and fabric are connected by flame.retardant buckle. Easy to clean. With hangingring on the top for easy storage. With helmet bracket and buckle, helmet can be assembled inside the hood. Anti-fog coating. Adequate space for head movement.Hood overlapped the coat for safety. ATPV values on the lower left corner of front side.
Long Coat: 32 length for full coverage. Stand up collar for movement.No metal accessorieswhich may induct arc flash accident.
Bib Pants: Bib style for comfort wearing. Adjustable loop andbuckles on bib strap. Tear drop style swing pockets hold plenty items. Velcro leg openings with gussets make for easy on and off. No metal accessories which may induct arc flash accident.
Arc Flash Protective Gloves: 40cm length gloves for full coverage with sleeves. Can be used with coat.
Arc Flash Protective Leg covers: Leg covers can be used with boots or insulated shoes. Can be used with pants.
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan



















































































































































%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Baju%20Kerja/Baju%20Pelindung/Wearpack%20Pelindung/LAKELAND%20CAT4%2048%20cal%20Arc%20Flash%20Protective%20Suit/g6P111916582-1.jpg)

/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
