Mitsubishi Electric Hand Dryer Slim Type without Heater (Mesin Pengering Tangan)

Sebelum PPN:
Rp30.999.900
Spesifikasi
ColorWhite
Drain Tank (L)0.8
Drying Time (s)3-5 (High), 4-6 (Standard)
External Dimensions (WxDxH) (mm)300x219x670
Frequency (Hz)50/60
ModeHigh, Standard
Motor TypeBrushless DC
Noise (dB)59 (High), 56 (Standard)
Power Consumption (W)720 (High), 550 (Standard)
Voltage (V)220-240

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Jet Towel Slim Type
New 9th Generation Dual-nozzle Flagship Model

The patented wave nozzle has been further improved. Developed from fluid control technology, sound- causing turbulence has been further decreased, achieving a large 2dB reduction in noise.

Besides, the space to insert hands is a wide 7.7cm at the narrowest point and 20.8cm deep. The large drying area makes it easier to dry hands without accidentally touching the unit.

Furthermore, alternate child sensors are placed inside of the drying area to detect hands entering from the sides. Then, the high-precision motor is completely developed and manufactured entirely by Mitsubishi Electric. In-house testing results show a motor life over seven years of use (1000 uses per day).
Feature
Features

-Great silince
Amazingly quiet at 56dB (operating at standard speed)! 2dB improvement over previous model.

-Strong Panel
Stronger front and back panels for greater impact resistance.

-Simple Treatment
0.8L Drain Tank Keeps Floors Dry
Water blown from hands in caught and channeled into a convenient drain tank for easy removal. It stores up to approximately 800 uses (0.8L), and requires only periodic emptying and quick rinsing.

-Easy Acces Air Filter and Drain Duct
The washable air filter and drain duct are easily accessible, making quick and thorough cleaning possible. No tools or time-consuming disassembly needed.


Hygienic Features
- Antibacterial surfaces
- NSF certification
- Alcohol-cleanable

Ulasan Produk

Tidak ada ulasan