Enchanting Hand Dryer (Mesin Pengering Tangan)

Sebelum PPN:
Rp3.899.900
Spesifikasi
Dimensions (mm)290x323x175
Distance to Sensor (cm)40

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Deskripsi
Automatic Hand Dryer Europe Enchanting E918
Wall mounted
-Touch free high quality hand dryer, automatic operation when hands close to air outlet. Hand dryer stops when working continuously for an exceed set time of (60 seconds)
-Column Style air outlet, ultra fast drying speed, can dry hands within 5-8 seconds, optional to choose warm or cool air thanks to smart intelligent control module.
-Fix the stainless steel plate by screws then hand up the hand dryer body to the plate and finish the easy installation.
Installation:
-Please make sure there is no object within 40 cm to the induction sensor. Please don't install hand dryer to the wall where there is direct sunlight as it can cause it to malfunction
-Install at smooth and firm wall
-Don't install near corrosive and flammable fas or objects
-Disconnect all power supplies prior to installation or service

Ulasan Produk

Tidak ada ulasan