TRUSCO Antibacterial Spark Guard 100 in 4 languages

Kondisi Barang:
Sebelum PPN:
Rp559.900
Spesifikasi
Height (mm)100
MaterialSpecial static elimination resin (vinyl chloride base)
Packing100 packs
Sheet Size (mm)100x100x1.5
Surface Resistance (Ω)10x10[[9-10th power]]
Surface Resistance Value (Ω)10x10[[to the power of 9-10]]
Thickness (mm)1.5
Width (mm)100

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
It can be attached to any metal part, including the doors of factories, hotels, elevators, general homes, offices, etc., and removes static electricity accumulated on the body just by touching it. It's antibacterial, so it's clean and safe. Because it is a transparent material, it does not spoil the design of the part to be pasted. It's a type of label that you can see.

Ulasan Produk

Tidak ada ulasan