TRUSCO Safety/Protection Glasses Yellow-Light Blue-Light Cut Glasses (Kacamata Safety)

Kondisi Barang:
Sebelum PPN:
Rp1.899.900
Spesifikasi
Height (mm)170
Length (mm)45
Lens ColorBlue
Lens Thickness (mm)2
MaterialLens = Urethane, Frame = Urethane
Temple ColorBlack
Width (mm)160

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Warning
- There are individual differences in appearance and effects.
Feature
The NeoContrast lens (Patent No. 5778109) manufactured by Hopnic Laboratory Co., Ltd. is used. A special lens cuts out yellow light, so you can see colors clearly and reduce glare. It cuts blue light so it's easy on the eyes. It also reduces fatigue in middle-aged and elderly people. It reduces the glare of oncoming lights when driving at night, and can be used for safe driving.
Use
For visual color inspection and glare reduction.

Ulasan Produk

Tidak ada ulasan