TYROLIT X-LOCK offset whetstone premium type 125mm

Sebelum PPN:
Rp139.900
Spesifikasi
AbrasiveA
Abrasive Grain Size30
Hole Diameter (mm)22.23
Maximum Operating Speed (rpm)12250
Maximum Peripheral Speed (m/s)80
Outer Diameter (mm)125
Suitable MaterialGeneral steel, stainless steel, etc.
Thickness (mm)7

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
Among TYROLIT's three grades, it is a product of the "Premium" line, which is the highest rank. The X-LOCK mounting mechanism model can be mounted and removed with one touch.

Ulasan Produk

Tidak ada ulasan