LESSMANN X-LOCK Cup Brush Φ85 High Tensile Steel Wire 0.5 Knotted (Sikat Mangkok Kepang)

Sebelum PPN:
Rp1.099.900
Spesifikasi
Bristle MaterialHigh tension steel wire
Compatible ModelsX-LOCK Grinder
MaterialHigh tension steel wire
Outer Diameter (mm)85
Wire Diameter (mm)0.5

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
Cup brush with X-LOCK mounting mechanism. It is a knot (twist) processed product using high-quality wire rods, and has a long life with excellent cutting and grinding power.

Ulasan Produk

Tidak ada ulasan