LESSMANN X-LOCK Bevel Brush Φ115 High Tensile Steel Wire 0.5 Knotted (Sikat Bevel)

Sebelum PPN:
Rp1.299.900
Spesifikasi
Bristle MaterialHigh tension steel wire
Compatible ModelsX-LOCK Grinder
MaterialHigh tension steel wire
Outer Diameter (mm)115
Thickness (mm)20
Wire Diameter (mm)0.5

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
Conical brush with X-LOCK mounting mechanism. It is a knot (twist) processed product using high-quality wire material, and has a long life with excellent grinding and cleaning power. Suitable for working in hard-to-reach recesses.

Ulasan Produk

Tidak ada ulasan