NIHON KENSHI Abrasive Paper Waterproof WTCC Series (Kertas Amplas)

Sebelum PPN:
Rp2.099.900
Spesifikasi
AbrasiveSilicon carbide
Abrasive Grain Size(#)1500, (P)1500
ColorGray
Length (mm)280
MaterialSilicon carbide
Width (mm)230

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
A representative abrasive paper that is indispensable for polishing beautiful surfaces. It has excellent durability and can be used in both wet and dry fields. We have a lineup of ultra-fine counts up to #3000.
Use
For final polishing of painted surfaces of metal and woodwork. For final polishing of metal materials. For final polishing of plastics.

Ulasan Produk

Tidak ada ulasan