SOL Wire & padlock cylinder lock type 545mm (same lock)

Sebelum PPN:
Rp199.900
Spesifikasi
Dimension B (mm)14.3
Dimension C (mm)14.6
KeyNumber of included items = 3
MaterialWire = Iron, vinyl coated, Sleeve = Aluminium, Cylinder lock body = Brass, Key = Brass, nickel plated
Padlock Shackle Diameter (Φmm)4.8
Set ContentsCylinder lock 1, keys 3, wire rope 1
TypeSame key
Width (mm)29
Wire Length (mm)545

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
Uses high-strength steel wire. A vinyl coating that does not easily scratch the object. A set of wire rope with eyes on both ends and a padlock. Same lock.
Use
For locking gates, delivery boxes, bicycles and minibikes, preventing theft of suitcases and golf bags, and managing various equipment and machinery.

Ulasan Produk

Tidak ada ulasan

Halaman Terkait