Takagi Water Supply Hose 10m (Selang Air)

Sebelum PPN:
Rp639.900
Spesifikasi
Applicable Hose Inner Diameter X Outer Diameter (mm)12x16.5
Hose Length (m)10
Length (m)10
MaterialRaw material resin = ABS resin, polyacetal, hose = polyvinyl chloride resin, rubber material = EPDM, NBR, metal material = stainless steel
Suitable ModelHigh pressure washer, can be attached to each manufacturer

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Warning
- After use, be sure to close the faucet and fully drain the water inside the product (prevents freezing damage and protects the product).
Feature
A hose that can connect a faucet and a high pressure washer with one touch. If you attach a nozzle, you can use it for normal watering. Connection to a hose reel is also possible. It can also be attached to vertical faucets and coupling faucets.
Use
For sending water to high-pressure washers, etc.

Ulasan Produk

Tidak ada ulasan

Halaman Terkait