SWS VooGO Black Disposable Nitrile Gloves (Sarung Tangan)

Sebelum PPN:
Rp689.900
Spesifikasi
ColorBlack
EmbossingDiamond type
Finish processingWith non-slip
Food Sanitation ActConformity
MaterialNitrile rubber (NBR)
Overall Length (cm)24
Thickness (mm)0.2
With or Without PowderNone

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Warning
- Do not use with toluene, acetone, high-concentration chemicals, or solvents.
Do not use for electrical work as there is a risk of electric shock.
Feature
Latex-free and powder-free disposable nitrile gloves. Excellent puncture strength and durability. Comes with a strong grip diamond-shaped non-slip embossed on the entire surface. A little thicker than regular disposable nitrile gloves.
Use
For DIY, maintenance, machine oil work, etc.

Ulasan Produk

Tidak ada ulasan