3M VHB Structural Bond Double Tape Y-4825K-08 Gray (Isolasi Bolak Balik)

Sebelum PPN:
Rp659.900
Spesifikasi
ColorGray
Length (m)11
Main applicationJoining
MaterialBase material = Acrylic foam, Adhesive = Acrylic
Thickness (mm)0.8
Width (mm)19

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
A super-strong double-sided tape that can replace conventional joining methods such as rivets, screws, bolts, and welding. Reduces the emission of VOCs (volatile organic compounds).
Use
For fixing and sealing various metals and reinforcing materials.

Ulasan Produk

Tidak ada ulasan