NICHIDO Versatile hooker 300mm with single pipe hook [olive green]

Sebelum PPN:
Rp42.900
Spesifikasi
Band Width (mm)15
Bundle Diameter (mm)(Effective) 30-70
ColorOlive Green
Continuous Load Capacity (kg)10
Hook Diameter (mm)50
Length (mm)388
Material6 nylon (PA6)
Thickness (mm)17
Width (mm)82

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
Cable ties with hooks with a width of 15 mm that can be used repeatedly. The hook rotates 360 degrees, so you can bundle and hang anything.
Use
For organizing storage, outdoors and leisure. For bundling together cords that get in the way, or for simply fixing luggage.

Ulasan Produk

Tidak ada ulasan