VELCRO Cable Ties Velcro (Pengikat / Kabel Tis)

Sebelum PPN:
Rp279.900 - Rp729.900
Spesifikasi
ColorBlack
MaterialPolypropylene (PP), polyester, adhesive = acrylic
Maximum Operation Load (kg/10cm)4
Operating Temperature Range (°C)-40 to 90
ROHS Directive (Corresponding to 10 Substances)Correspondence
Tensile Shear Strength (N/cm²)50
Thickness (mm)4.7
Width (mm)25

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
A special mushroom-shaped hook allows for a very strong engagement. The "snap" sound makes it possible to check the engagement even in places such as panels that are not visible to the naked eye. Can be used for solar panels or any kind of signage. ALFA-LOK can be put on and taken off any number of times.

Ulasan Produk

Tidak ada ulasan